Skip Content
1/4 X 3/4 REDI DRIVE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

1/4 X 3/4 REDI DRIVE

ITW BUILDEX

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BLXRD4-034
  • Mfr. Model # RD4-034
  • UNSPSC # 31162101
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.26 lbs

Technical Specs

  • Material Carbon Steel
  • Item Hammer Drive Anchor
  • Package Quantity 100
  • Meets/Exceeds -
  • Head Style Finished
  • Ultimate Tension in 4000 PSI Concrete (Lb.) -
  • Anchor Dia. 1/4"
  • Anchor Length 3/4"
  • Min. Embedment 11/16"
  • Max. Fixture Thickness 1/16"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list