Skip Content
1/4 SS CHECK VALVE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

1/4 SS CHECK VALVE

APOLLO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CBI62-101-01
  • Mfr. Model # 62-101-01
  • UNSPSC # 40141622
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.4 lbs

Technical Specs

  • Item Spring Check Valve
  • Length 2-1/16"
  • Material of Construction Stainless Steel
  • Size 1/4"
  • Mounting Position Horizontal Or Vertical
  • Seat Material -
  • Spring Material 316 Stainless Steel
  • Compliance -
  • Width 2-1/16"
  • Max. Temp. 350 deg.
  • Overall Height 1-1/8"
  • Sub-Category Stainless Steel
  • Connection Type FNPT
  • Max. Steam Pressure 150 psi SWP
  • Max. Water Pressure 400 psi Non Shock CWP
  • Cracking Pressure 0.5 psi

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list