Skip Content
1/4 QUICK COUPLER NIPPLE X 3/8 BA close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

1/4 QUICK COUPLER NIPPLE X 3/8 BA

PARKER

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # DYEH9C
  • Mfr. Model # H9C
  • UNSPSC # 27131613
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.05 lbs

Technical Specs

  • Quick Connect Air Coupling Body Size 1/4"
  • Application Pneumatic
  • Item Coupler Plug
  • Finish Trivalent Chrome
  • Temp. Range -40 Degrees F - 250 Degrees F
  • Quick Connect Air Coupling Interchange Type Industrial
  • Max. Flow 25 cfm
  • Quick Connect Air Coupling Hose Connection Hose Barb
  • Quick Connect Air Coupling Material Steel
  • Quick Connect Air Coupling Product Grouping Quick Coupler Plug
  • Quick Connect Air Coupling Max. Pressure 300 PSI
  • Quick Connect Air Coupling Barb Size 3/8"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list