Skip Content
1/4 MALE BODY DIAMOND-U STYLE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

1/4 MALE BODY DIAMOND-U STYLE

MILTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # MTN796
  • Mfr. Model # 796
  • UNSPSC # 21101701
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.0 lbs

Technical Specs

  • Finish Steel
  • Max. Flow 34 SCFM
  • Item D Style Coupler,1/4" MNPT,PK10
  • Temp. Range 250 Degrees F
  • Hose Connection - Quick Connect Air Couplings (M)NPT
  • Body Size - Quick Connect Air Couplings 1/4"
  • Material - Quick Connect Air Couplings Steel

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list