Skip Content
1/4 LOCK NUT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

1/4 LOCK NUT

PARKER

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # DYE210P4
  • Mfr. Model # 210P4
  • UNSPSC # 31161716
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.05 lbs

Technical Specs

  • Item Locknut
  • Temp. Range -65 - +250 Degrees F
  • Hex Size 7/8"
  • Standards SAE J530 and J531
  • Fitting Length 1/4"
  • Specific Fitting Shape Locknut
  • Pipe Fitting Material Brass
  • Basic Fitting Shape Locknut
  • Basic Fitting Material Metal
  • Pipe Size - Pipe Fitting 1/4"
  • Fitting Connection Type FNPT
  • Max. Pressure 1000 psi

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list