Skip Content
1/4 HP VACUUM PUMP close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

1/4 HP VACUUM PUMP

GAST

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG4F740
  • Mfr. Model # 4F740
  • UNSPSC # 40151502
  • CATALOGUE PAGE # N/A
  • Shipping Weight 33.85 lbs

Technical Specs

  • Full Load Amps 4.6/2.3
  • Free Air CFM @ 10 PSI 3.90
  • Housing Cast Iron
  • HP 1/4
  • Includes Integral Mufflers and Filters
  • Phase 1
  • Item Compressor/Vacuum Pump
  • Design Oil-less
  • Voltage 115/230
  • Hz 50/60
  • Free Air CFM @ 0 PSI 4.80

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list