Skip Content
1/4 HOSE SEGMENTS close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

1/4 HOSE SEGMENTS

LOC-LINE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG6Y679
  • Mfr. Model # 6Y679
  • UNSPSC # 40142007
  • CATALOGUE PAGE # N/A
  • Shipping Weight 2.1 lbs

Technical Specs

  • Hose Inside Dia. (In.) 1/4
  • Item Hose Segment
  • Material of Construction Acetal Copolymer

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list