Skip Content
1/4 DIN PID CONTROLLER W/4-20MA OUT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

1/4 DIN PID CONTROLLER W/4-20MA OUT

EXTECH

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # EXT96VFL13
  • Mfr. Model # 96VFL13
  • UNSPSC # 41112205
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.9 lbs

Technical Specs

  • Alarms Two 'Latching' Alarm relays standard with 8 Alarm modes
  • Temp. Range -58 to 3272 Degrees F (dependent on thermocouple or RTD type)
  • Item Temperature PID Controller
  • Control Mode Fuzzy Logic Enhanced Three-term PID with Auto Tune: Proportional Band: Derivative Time: Hysteresis: Cycle Time
  • Hysteresis 0.0 to 200.0 or 0.0 to 2000
  • Description/Special Features One-touch Auto Tuning
  • Control Period Proportional Band 0 to 300.0%: Integral time 0 to 3600 seconds: Derivative time 0 to 900 seconds: Hysteresis 0.0 to 200.0 or 0.0 to 2000: Cycle time 1 to 100 second
  • Input Voltage 1 to 5VDC
  • Power Consumption Less Than5VA
  • Output Two relay alrms
  • Proportional Band 0 to 300.0%
  • Amps 5
  • Setting Accuracy Thermocouple: 1.8 Degrees F: RTD: 0.36 Degrees F
  • Sensor Type Thermocouple and RTD

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list