Skip Content
1/4 COMPRESSION ELBW close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

1/4 COMPRESSION ELBW

PARKER

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # DYE165C4
  • Mfr. Model # 165C4
  • UNSPSC # 27121701
  • CATALOGUE PAGE # N/A
  • Shipping Weight 3.0 lbs

Technical Specs

  • Item Union Elbow
  • Temp. Range -65 - 250 Degrees F
  • Tube Size 1/4"
  • Max. Pressure 300 psi
  • Specific Fitting Shape Elbow Union
  • Basic Fitting Material Metal
  • Basic Fitting Shape Elbow
  • Tube Fitting Material Brass
  • Fitting Connection Type Compression

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list