Skip Content
1/4 90 UNION PIPE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

1/4 90 UNION PIPE

PARKER

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # DYE2200P4-4
  • Mfr. Model # 2200P4-4
  • UNSPSC # 24112401
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.15 lbs

Technical Specs

  • Temp. Range -65 - +250 Degrees F
  • Item Extruded 90 Degrees Union Elbow
  • Standards SAE J530 and J531
  • Pipe Fitting Material Brass
  • Specific Fitting Shape 90 Degrees Extruded Union Elbow
  • Fitting Length 25/32"
  • Fitting Connection Type FNPT
  • Basic Fitting Shape Elbow
  • Basic Fitting Material Metal
  • Pipe Size - Pipe Fitting 1/4"
  • Max. Pressure 1000 psi

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list