1/4-28NF H3 2 FLUTE PLUG GUN TAP close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

1/4-28NF H3 2 FLUTE PLUG GUN TAP

WIDIA GTD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WID2331-3950426
  • Mfr. Model # 2331-3950426
  • UNSPSC # 23241615
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.19 lbs

Technical Specs

  • Item Gun Tap
  • Shank Dia. 0.255"
  • Standards DIN/ANSI
  • List Number 2331
  • Tap Material High Speed Steel
  • Tap Finish Bright
  • Tap Dimension Type Inch
  • Tap Chamfer Plug
  • Tap Thread Type UNF
  • Tap Grouping Tap
  • Tap Thread Size 1/4"-28
  • Overall Length 63.00mm
  • Number of Flutes 2
  • Number of Pieces 1
  • Thread Length 39/64"
  • Tap Style Spiral Point
  • Pitch Diameter Limit H3
  • Thread Direction Right Hand

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list