Skip Content
1/4-28 THREAD INSERT STAINLESS close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

1/4-28 THREAD INSERT STAINLESS

E-Z LOK

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # ELK303-428
  • Mfr. Model # 303-428
  • UNSPSC # 31162400
  • CATALOGUE PAGE # 1051
  • Shipping Weight 0.04 lbs

Product Details

303 stainless steel. 60,200 psi tensile strength. UNC thread. External thread size 7/16-14, internal thread size 1/4-28, length 0.437 inch, Rockwell hardness 108, tap size 7/16-14, right hand thread, 5 per package.

Technical Specs

  • Application For Use on Metal
  • Item Self Locking Thread Insert
  • Length 0.437"
  • Material 303 Stainless Steel
  • Package Quantity 5
  • Type Fine Thread
  • Internal Thread Size 1/4-28
  • Drill Size 23/64"
  • Tensile Strength (PSI) 89,900
  • Tap Sizes 7/16-14
  • Thread Type UNF
  • Rockwell Hardness 96
  • Thread Direction Right Hand

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list