Skip Content
1/4-28 303 H3 3FL BOTTOM HAND TAP close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3
Available only while supplies last. Quantities may be limited.

1/4-28 303 H3 3FL BOTTOM HAND TAP

GREENFIELD TAP

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GNF34066
  • Mfr. Model # 34066
  • UNSPSC # 27112806
  • CATALOGUE PAGE # N/A
  • Shipping Weight 3.0 lbs

Technical Specs

  • Number of Flutes 3
  • Item Straight Flute Hand Tap
  • Overall Length 2-1/2"
  • Tap Style Straight Flute (Hand)
  • Thread Length 1"
  • Thread Direction Right Hand
  • List Number HTGP
  • Standards USCTI Table 302
  • Shank Dia. 0.255"
  • Tap Chamfer Bottoming
  • Tap Material High Speed Steel
  • Tap Finish Bright
  • Tap Thread Size 1/4"-28
  • Tap Grouping Tap
  • Number of Pieces 1
  • Pitch Diameter Limit H3
  • Tap Dimension Type Inch
  • Tap Thread Type UNF

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list