Skip Content
Discontinued with Replacement
1/4-20 804 H5 3FL MBTM SPR FL-BLACK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

1/4-20 804 H5 3FL MBTM SPR FL-BLACK

GREENFIELD TAP

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GNF24643
  • Mfr. Model # 24643
  • UNSPSC # 27112806
  • CATALOGUE PAGE # 531
  • Shipping Weight 0.03 lbs
Suggested Replacement Product
TAP 1/4-20 H5 3FL BOT SPRL FLT -BK

Price: NA

Technical Specs

  • Item Spiral Flute Tap
  • Number of Flutes 3
  • Overall Length 2-1/2"
  • Tap Style Spiral Flute
  • Thread Length 5/8"
  • Standards USCTI Table 302A
  • Thread Direction Right Hand
  • List Number SFS
  • Shank Dia. 0.255"
  • Tap Chamfer Bottoming
  • Tap Material Vanadium High Speed Steel
  • Tap Finish Oxide
  • Tap Grouping Tap
  • Tap Thread Size 1/4"-20
  • Number of Pieces 1
  • Pitch Diameter Limit H5
  • Tap Dimension Type Inch
  • Tap Thread Type UNC

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list