Skip Content
Discontinued with Replacement
1/4-20 303 H5 3FL GP PLUG HAND TAP close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

1/4-20 303 H5 3FL GP PLUG HAND TAP

GREENFIELD TAP

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GNF34039
  • Mfr. Model # 34039
  • UNSPSC # 27112806
  • CATALOGUE PAGE # N/A
  • Shipping Weight 3.0 lbs
Suggested Replacement Product
TAP 1/4-20NC HTH5 3FL PLG HAND

Price: NA

Technical Specs

  • Item Straight Flute Hand Tap
  • Number of Flutes 3
  • Overall Length 2-1/2"
  • Thread Length 1"
  • Tap Style Straight Flute (Hand)
  • Standards USCTI Table 302
  • Thread Direction Right Hand
  • List Number HTGP
  • Shank Dia. 0.255"
  • Tap Chamfer Plug
  • Tap Material High Speed Steel
  • Tap Finish Bright
  • Tap Grouping Tap
  • Tap Thread Size 1/4"-20
  • Number of Pieces 1
  • Pitch Diameter Limit H5
  • Tap Dimension Type Inch
  • Tap Thread Type UNC

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list