Skip Content
Discontinued with Replacement
1/4-20 303 H3 4FL T-P-B HAND SET close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

1/4-20 303 H3 4FL T-P-B HAND SET

GREENFIELD TAP

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GNF34025
  • Mfr. Model # 34025
  • UNSPSC # 27112806
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.6 lbs
Suggested Replacement Product
TAP 1/4-20NC HTH3 4F T-P-B HAND SET

Price: NA

Technical Specs

  • Item Tap Set
  • Includes Taper, Plug, Bottoming
  • Number of Flutes 4
  • Number of Pieces 3
  • Overall Length 2-1/2"
  • List Number HTGP
  • Standards USCTI Table 302
  • Tap Style Straight Flute (Hand)
  • Pitch Diameter Limit H3
  • Tap Dimension Type Inch
  • Tap Chamfer Bottoming, Plug, Taper
  • Tap Material High Speed Steel
  • Tap Finish Bright
  • Tap Thread Type UNC
  • Tap Thread Size 1/4"-20
  • Tap Grouping Tap Set
  • Thread Length 1"
  • Shank Dia. 0.255"
  • Thread Direction Right Hand

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list