Discontinued with Replacement
1/4-20 303 H3 4FL GP BOTTM HAND TAP close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

1/4-20 303 H3 4FL GP BOTTM HAND TAP

GREENFIELD TAP

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GNF34024
  • Mfr. Model # 34024
  • UNSPSC # 27112806
  • CATALOGUE PAGE # N/A
  • Shipping Weight 3.0 lbs
Suggested Replacement Product
TAP HAND,HSS,TICN,1/4-20 UNC

Your Price: NA

Technical Specs

  • Number of Flutes 4
  • Item Straight Flute Hand Tap
  • Overall Length 2-1/2"
  • Thread Length 1"
  • Tap Style Straight Flute (Hand)
  • Standards USCTI Table 302
  • List Number HTGP
  • Thread Direction Right Hand
  • Shank Dia. 0.255"
  • Tap Chamfer Bottoming
  • Tap Material High Speed Steel
  • Tap Finish Bright
  • Tap Thread Size 1/4"-20
  • Tap Grouping Tap
  • Number of Pieces 1
  • Pitch Diameter Limit H3
  • Tap Dimension Type Inch
  • Tap Thread Type UNC

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list