Skip Content
Discontinued with Replacement
1/4-20 303 H3 4FL BOTTOM HAND-TIN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

1/4-20 303 H3 4FL BOTTOM HAND-TIN

GREENFIELD TAP

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GNF89254
  • Mfr. Model # 89254
  • UNSPSC # 27112806
  • CATALOGUE PAGE # N/A
  • Shipping Weight 3.0 lbs
Suggested Replacement Product
TAP 1/4-20NC HTH3 4FL BTM HAND -TIN

Price: NA

Technical Specs

  • Item Straight Flute Hand Tap
  • Number of Flutes 4
  • Overall Length 2-1/2"
  • Standards USCTI Table 302
  • Thread Length 1"
  • List Number HTGP
  • Tap Style Straight Flute (Hand)
  • Thread Direction Right Hand
  • Shank Dia. 0.255"
  • Tap Chamfer Bottoming
  • Tap Material High Speed Steel
  • Tap Finish TiN
  • Tap Thread Size 1/4"-20
  • Tap Grouping Tap
  • Number of Pieces 1
  • Pitch Diameter Limit H3
  • Tap Dimension Type Inch
  • Tap Thread Type UNC

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list