Skip Content
Discontinued with Replacement
1/4-20 303 H3 2FL GP PLUG HAND TAP close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

1/4-20 303 H3 2FL GP PLUG HAND TAP

GREENFIELD TAP

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GNF34030
  • Mfr. Model # 34030
  • UNSPSC # 27112806
  • CATALOGUE PAGE # N/A
  • Shipping Weight 3.0 lbs
Suggested Replacement Product
TAP 1/4-20NC HTH3 2FL PLG HAND

Price: NA

Technical Specs

  • Item Straight Flute Hand Tap
  • Overall Length 2-1/2"
  • Number of Flutes 2
  • Tap Style Straight Flute (Hand)
  • Thread Length 1"
  • Standards USCTI Table 302
  • Shank Dia. 0.255"
  • Thread Direction Right Hand
  • List Number HTGP
  • Tap Chamfer Plug
  • Tap Material High Speed Steel
  • Tap Finish Bright
  • Tap Thread Size 1/4"-20
  • Tap Grouping Tap
  • Number of Pieces 1
  • Pitch Diameter Limit H3
  • Tap Dimension Type Inch
  • Tap Thread Type UNC

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list