Skip Content
1/4-20 303 H2 4FL GP TAPER HAND TAP close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3
Available only while supplies last. Quantities may be limited.

1/4-20 303 H2 4FL GP TAPER HAND TAP

GREENFIELD TAP

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GNF34015
  • Mfr. Model # 34015
  • UNSPSC # 27112806
  • CATALOGUE PAGE # N/A
  • Shipping Weight 3.0 lbs

Technical Specs

  • Item Straight Flute Hand Tap
  • Number of Flutes 4
  • Overall Length 2-1/2"
  • Tap Style Taper
  • Thread Length 1"
  • Thread Direction Right Hand
  • Standards USCTI Table 302
  • Shank Dia. 0.255"
  • List Number HTGP
  • Tap Material High Speed Steel
  • Tap Chamfer Taper
  • Tap Finish Bright
  • Tap Grouping Tap
  • Tap Thread Size 1/4"-20
  • Number of Pieces 1
  • Pitch Diameter Limit H2
  • Tap Dimension Type Inch
  • Tap Thread Type UNC

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list