Skip Content
Discontinued with Replacement
1/4-20 303 H2 4FL GP T-P-B HAND SET close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

1/4-20 303 H2 4FL GP T-P-B HAND SET

GREENFIELD TAP

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GNF34018
  • Mfr. Model # 34018
  • UNSPSC # 27112806
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.6 lbs
Suggested Replacement Product
TAP 1/420NC HTH2 4FL TPB HAND SET

Price: NA

Technical Specs

  • Includes Taper, Plug, Bottoming
  • Item Tap Set
  • Number of Pieces 3
  • Number of Flutes 4
  • Overall Length 2-1/2"
  • Standards USCTI Table 302
  • List Number HTGP
  • Tap Style Straight Flute (Hand) Set
  • Pitch Diameter Limit H2
  • Tap Dimension Type Inch
  • Tap Chamfer Bottoming, Plug, Taper
  • Tap Material High Speed Steel
  • Tap Thread Type UNC
  • Tap Finish Bright
  • Tap Thread Size 1/4"-20
  • Tap Grouping Tap Set
  • Thread Length 1"
  • Thread Direction Right Hand
  • Shank Dia. 0.255"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list