Skip Content
Discontinued with Replacement
1/4-20 301 H5 2FL PLG SPIRAL POINT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

1/4-20 301 H5 2FL PLG SPIRAL POINT

GREENFIELD TAP

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GNF33273
  • Mfr. Model # 33273
  • UNSPSC # 27112806
  • CATALOGUE PAGE # N/A
  • Shipping Weight 3.0 lbs
Suggested Replacement Product
TAP 1/4-20NC SPH5 2FL PLG SPRL PT

Price: NA

Technical Specs

  • Item Spiral Point Tap
  • Overall Length 2-1/2"
  • Number of Flutes 2
  • Tap Style Spiral Point
  • Shank Dia. 0.255"
  • Standards USCTI Table 302
  • Thread Length 1"
  • Thread Direction Right Hand
  • List Number SPGP
  • Tap Material High Speed Steel
  • Tap Chamfer Plug
  • Tap Finish Bright
  • Tap Thread Size 1/4"-20
  • Tap Grouping Tap
  • Number of Pieces 1
  • Pitch Diameter Limit H5
  • Tap Dimension Type Inch
  • Tap Thread Type UNC

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list