Discontinued with Replacement
1/4-18NPTF 320 4FL TAPER PIPE TAP close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

1/4-18NPTF 320 4FL TAPER PIPE TAP

GREENFIELD TAP

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GNF36215
  • Mfr. Model # 36215
  • UNSPSC # 27112806
  • CATALOGUE PAGE # 532
  • Shipping Weight 7.1 lbs
Suggested Replacement Product
TAP PIPE,HSS,TICN,1/4-18 NPTF

Your Price: NA

Technical Specs

  • Item Pipe Tap
  • Number of Flutes 4
  • Overall Length 2-7/16"
  • Thread Length 1-1/16"
  • Standards USCTI Table 311
  • Thread Direction Right Hand
  • Shank Dia. 0.563"
  • List Number PTT
  • Tap Material High Speed Steel
  • Tap Chamfer Taper
  • Tap Finish Bright
  • Tap Dimension Type Pipe
  • Tap Thread Type NPTF
  • Tap Thread Size 1/4"-18
  • Tap Grouping Tap
  • Number of Pieces 1
  • Pitch Diameter Limit H3

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list