Discontinued with Replacement
1/4-18NPT 320 4FL TAPER PIPE TAP close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

1/4-18NPT 320 4FL TAPER PIPE TAP

GREENFIELD TAP

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GNF36212
  • Mfr. Model # 36212
  • UNSPSC # 27112806
  • CATALOGUE PAGE # 532
  • Shipping Weight 7.1 lbs
Suggested Replacement Product
TAP PIPE,HSS,TICN,1/4-18 NPT

Your Price: NA

Technical Specs

  • Item Pipe Tap
  • Number of Flutes 4
  • Overall Length 2-7/16"
  • Thread Length 1-1/16"
  • Standards USCTI Table 311
  • Thread Direction Right Hand
  • List Number PTT
  • Shank Dia. 0.563"
  • Tap Material High Speed Steel
  • Tap Chamfer Taper
  • Tap Thread Type NPT
  • Tap Dimension Type Pipe
  • Tap Finish Bright
  • Tap Thread Size 1/4"-18
  • Tap Grouping Tap
  • Number of Pieces 1
  • Pitch Diameter Limit H3

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list