Skip Content
1/32 DIN TEMP CONTROLLER,AC100-240 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

1/32 DIN TEMP CONTROLLER,AC100-240

OMRON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG20C871
  • Mfr. Model # 20C871
  • UNSPSC # 41112205
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.35 lbs

Technical Specs

  • Item Digital Temprature Controller
  • Alarms 1
  • Temp. Range Based on Input
  • Control Mode On/Off or 2-PID with Auto-Tune
  • Control Period 0.5 sec., 1 to 99 sec.
  • Input Voltage 100 to 240VAC
  • Output SPST-NO
  • Proportional Band 0.1 to 999.9 EU
  • Hysteresis 0.1 to 999.9 EU
  • Sensor Type Thermocouple/RTD/Analog
  • Power Consumption 7.5 VA
  • Setting Accuracy +/-0.3% of PV
  • Switch Function Programmable
  • Standards CE/UL/CSA/EN

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list