1/32 DIN TEMP CONTROLLER,AC/DC24 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

1/32 DIN TEMP CONTROLLER,AC/DC24

OMRON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG20C872
  • Mfr. Model # 20C872
  • UNSPSC # 41112205
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.35 lbs

Technical Specs

  • Control Mode On/Off or 2-PID with Auto-Tune
  • Temp. Range Based on Input
  • Item Digital Temprature Controller
  • Hysteresis 0.1 to 999.9 EU
  • Input Voltage 24VAC/DC
  • Alarms 1
  • Control Period 0.5 sec., 1 to 99 sec.
  • Output SPST-NO
  • Power Consumption 5 VA/3 W
  • Proportional Band 0.1 to 999.9 EU
  • Sensor Type Thermocouple/RTD/Analog
  • Switch Function Programmable
  • Standards CE/UL/CSA/EN
  • Setting Accuracy +/-0.3% of PV

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list