Skip Content
1/32 DIN DIGITAL MULTI-PANEL METER close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

1/32 DIN DIGITAL MULTI-PANEL METER

AUTONICS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGE11Y509
  • Mfr. Model # 11Y509
  • UNSPSC # 41113601
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.4 lbs

Technical Specs

  • Connector Type Screw Terminal
  • Accuracy +/- 0.1%
  • Depth 3.4"
  • Includes Instructions and Mounting Bracket
  • Style MT4N Series
  • Item Digital Panel Meter
  • Type DC Volts
  • Display Digits 4
  • Display Backlit LCD Display
  • Display Span -1999 ~ 9999
  • Fits 1/32 din
  • Footnotes 6, 9
  • Input Range 0 to 50VDC
  • Mounting Bracket
  • NEMA Rating NEMA 4X Front Panel
  • Output Indicator
  • Power Required 12 -24VDC/AC
  • Excitation No
  • Manufacturers Warranty Length 3 Years form Date of Manufacturer

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list