Skip Content
1/32 DIN DIGITAL MULTI-PANEL METER close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

1/32 DIN DIGITAL MULTI-PANEL METER

AUTONICS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGE11Y505
  • Mfr. Model # 11Y505
  • UNSPSC # 41113601
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.45 lbs

Technical Specs

  • Connector Type Screw Terminal
  • Accuracy +/- 0.3%
  • Depth 3.4"
  • Includes Instructions and Mounting Bracket
  • Style MT4N Series
  • Item Digital Panel Meter
  • Type AC Volts
  • Display Backlit LCD Display
  • Display Digits 4
  • Footnotes 2, 11
  • Input Range 0 to 250VAC
  • Fits 1/32 din
  • Display Span -1999 ~ 9999
  • NEMA Rating NEMA 4X Front Panel
  • Mounting Bracket
  • Output Relay + transmission output (DC4-20mA)
  • Relays 125VAC 0.3A,30VDC 1A
  • Excitation No
  • Power Required 12 -24VDC/AC
  • True RMS Yes
  • Manufacturers Warranty Length 3 Years form Date of Manufacturer

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list