1/32 DIN DIGITAL MULTI-PANEL METER close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

1/32 DIN DIGITAL MULTI-PANEL METER

AUTONICS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGE11Y501
  • Mfr. Model # 11Y501
  • UNSPSC # 41113601
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.45 lbs

Technical Specs

  • Accuracy +/- 0.3%
  • Connector Type Screw Terminal
  • Depth 3.4"
  • Includes Instructions and Mounting Bracket
  • Item Digital Panel Meter
  • Style MT4N Series
  • Type AC Current
  • Use With External 5A AC Current Transformer
  • Display Backlit LCD Display
  • Display Digits 4
  • Fits 1/32 din
  • Display Span -1999 ~ 9999
  • Footnotes 1, 10
  • NEMA Rating NEMA 4X Front Panel
  • Mounting Bracket
  • Input Range 0 to 5AAC
  • Output Relay
  • Relays 125VAC 0.3A,30VDC 1A
  • Power Required 12 -24VDC/AC
  • True RMS Yes
  • Excitation No
  • Manufacturers Warranty Length 3 Years form Date of Manufacturer

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list