MTDWIREBRUSH CRIMPEDWHEEL 1-3/8"X.008" close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

MTDWIREBRUSH CRIMPEDWHEEL 1-3/8"X.008"

WALTER SURFACE TECHNOLOGIES

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WLT13C110
  • Mfr. Model # 13C110
  • UNSPSC # 27111907
  • CATALOGUE PAGE # 625
  • Shipping Weight 0.12 lbs

Product Details

Mounted wire brush for die grinder. Designed for fast material removal and long life. Crimped wire brush, 0.008 inch diameter wire, 1-3/8 inch diameter x 1/4 inch width brush mounted on 1/4 inch shaft.

Technical Specs

  • Max. RPM 20,000
  • Wire Dia. 0.008"
  • Item Mounted Wire Brush
  • For Use With Die Grinders
  • Brush Dia. 1-3/8"
  • Bristle Type Crimped Wire
  • Face Width 1/4"

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list