1-3/4INX22IN SDS MAX ONE PC CO close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

1-3/4INX22IN SDS MAX ONE PC CO

DEWALT

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BLDDW5915
  • Mfr. Model # DW5915
  • UNSPSC # 20121607
  • CATALOGUE PAGE # 470
  • Shipping Weight 3.3 lbs

Product Details

One-Piece Carbide Core Bit. Alternating tooth design delivers increased durability and quicker centering. Tool-free centering bit allows for easier removal. Low friction core body provides faster drilling. One-piece design provides more durability than tw

Technical Specs

  • Overall Length 22"
  • Item Hammer Drill Core Bit
  • Shank Shape SDS Max
  • Drilling Length 17"
  • Shank Size 45/64"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list