Skip Content
1-3/4IN SS PADLOCK 2IN SHCKLE - KIK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

1-3/4IN SS PADLOCK 2IN SHCKLE - KIK

AMERICAN LOCK

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # AMLA3301
  • Mfr. Model # A3301
  • UNSPSC # 46171500
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.75 lbs

Technical Specs

  • For Use With Hasps
  • Item Padlock
  • Includes (2) Keys
  • Number of Pins 5
  • Body Material Stainless Steel
  • Key Type Standard
  • Body Width 1-3/4"
  • Shackle Material Stainless Steel
  • Control Key Registration Required No
  • Body Thickness 3/4"
  • Shackle Dia. 5/16"
  • Shackle Height 2"
  • Shackle Width 3/4"
  • Body Height 1-3/4"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list