Skip Content
1-3/4IN SS PADLOCK 2IN SHCKLE 6-PIN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

1-3/4IN SS PADLOCK 2IN SHCKLE 6-PIN

AMERICAN LOCK

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # AMLA6401
  • Mfr. Model # A6401
  • UNSPSC # 46171500
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.727 lbs

Technical Specs

  • For Use With Hasps
  • Body Material Stainless Steel
  • Item Padlock
  • Includes (1) Key
  • Number of Pins 5
  • Control Key Registration Required No
  • Key Type Standard
  • Shackle Material Stainless Steel
  • Body Width 1-3/4"
  • Body Thickness 3/4"
  • Shackle Height 2"
  • Shackle Width 3/4"
  • Shackle Dia. 5/16"
  • Body Height 1-3/4"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list