1-3/4IN SS PADLOCK 1-1/8 SHCKLE KIK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

1-3/4IN SS PADLOCK 1-1/8 SHCKLE KIK

AMERICAN LOCK

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # AMLA3300
  • Mfr. Model # A3300
  • UNSPSC # 46171500
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.7 lbs

Technical Specs

  • For Use With Hasps
  • Item Padlock
  • Includes (2) Keys
  • Number of Pins 5
  • Key Type Standard
  • Body Material Stainless Steel
  • Control Key Registration Required No
  • Shackle Material Stainless Steel
  • Body Width 1-3/4"
  • Body Thickness 3/4"
  • Shackle Dia. 5/16"
  • Shackle Height 1-1/8"
  • Shackle Width 3/4"
  • Body Height 1-3/4"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list