Skip Content
1-3/4 X 8-1/2 MASONS CHISEL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

1-3/4 X 8-1/2 MASONS CHISEL

STANLEY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # STT16-294
  • Mfr. Model # 16-294
  • UNSPSC # 27111901
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.05 lbs

Technical Specs

  • Item Masons Chisel
  • Application Demolition
  • Material Chrome Vandium Steel
  • Tip Size 1-3/4"
  • Length 8-1/2"
  • Characteristics Hardened and Chamfered Edge Striking Surface
  • Tether Capable Standard Tool (Accessory Needed for Tethering)

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list