ICECUTANNULAR CUT.WELDONSHANK1-3/16"X1" close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

ICECUTANNULAR CUT.WELDONSHANK1-3/16"X1"

WALTER SURFACE TECHNOLOGIES

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WLT05B103
  • Mfr. Model # 05B103
  • UNSPSC # 20121607
  • CATALOGUE PAGE # 543
  • Shipping Weight 0.243 lbs

Product Details

Steel core cut annular cutter, 1-3/16 inch x 1 inch.

Technical Specs

  • Item Annular Cutter
  • Cutter Material Chromium Aluminium
  • Diameter 1-3/16"
  • Cutting Depth 1"
  • Application Drilling 1/2" - 2-3/8" Diameter Holes, Drilling With Magnetic Drilling Units, Drilling With Stationary Machines.

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list