1/2X2-9/16 MAG IMPACT DRIVER close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

1/2X2-9/16 MAG IMPACT DRIVER

DEWALT

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BLDDW2234IR
  • Mfr. Model # DW2234IR
  • UNSPSC # 27111702
  • CATALOGUE PAGE # 448
  • Shipping Weight 0.12 lbs

Product Details

Nut Driver, Impact Ready, Drive Size 1/2 In., Shank Size 1/4 In. Hex, Length 2-9/16 In., -, Retainer Type Magnetic, Number of Pieces 1, Includes -

Technical Specs

  • Item Impact Ready Nut Drivers
  • SAE or Metric SAE
  • Impact Rated Yes
  • Magnetic/Nonmagnetic Magnetic
  • Shank Style Hex
  • Nutsetter Hex Size 1/2"
  • Fastening Tool Material Steel
  • Hex Shank Size 1/2"
  • Application - Tools Impact

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list