Skip Content
1/2X12 MX4 SDS+ BIT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

1/2X12 MX4 SDS+ BIT

MILWAUKEE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # MTL48-20-7374
  • Mfr. Model # 48-20-7374
  • UNSPSC # 20111614
  • CATALOGUE PAGE # 464
  • Shipping Weight 0.38 lbs

Product Details

Bit Dia. (In.) 1/2, Overall Length (In.) 12, Drilling Length (In.) 10

Technical Specs

  • Item Hammer Drill Bit
  • Shank Size 25/64"
  • Bit Dia. 1/2"
  • Overall Length 12"
  • Drilling Length 10"
  • Shank Shape Sds Plus/ Mx4(TM) Solid Tip
  • Number of Cutter Heads 4
  • Includes (1) Bit

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list