1/2TUFF-COVERED HOSE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

1/2TUFF-COVERED HOSE

PARKER HANNIFIN

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # DYE451TC8BX
  • Mfr. Model # 451TC8BX
  • UNSPSC # 40142007
  • CATALOGUE PAGE # N/A
  • Shipping Weight 16.65 lbs

Technical Specs

  • Hose Inside Dia. (In.) 1/2
  • For Use With Hydraulic Oil
  • Max. Operating PSI 3000
  • Length (Ft.) 50
  • Material Synthetic Rubber
  • Item Hydraulic Hose Assembly
  • Type Medium Pressure
  • Hose Ends Crimped
  • Cover Synthetic Rubber, Abrasion Resistant
  • Safety Factor 4:1

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list