Skip Content
1/2IN WAD PUNCH close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

1/2IN WAD PUNCH

MIBRO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # MIB356290
  • Mfr. Model # 356290
  • UNSPSC # 27111505
  • CATALOGUE PAGE # 172
  • Shipping Weight 0.39 lbs

Product Details

Wad punch, made for long dependable service from tool steel with precision ground edges, 1/2 inch. For punching holes in leather, rubber, gasket material and mild steel. Inside taper for clearance.

Technical Specs

  • Item Wad Punch
  • Application For Punching Holes in Leather, Rubber, Gasket Material and Mild Steel
  • Construction Steel
  • Tip Size (In.) 1/2
  • Design Inside Taper for Clearance

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list