1/2IN VAR. SPEED REV. COMPACT DRILL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

1/2IN VAR. SPEED REV. COMPACT DRILL

MILWAUKEE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # MTL1663-20
  • Mfr. Model # 1663-20
  • UNSPSC # 27112703
  • CATALOGUE PAGE # 410
  • Shipping Weight 13.32 lbs

Product Details

No Load RPM 115 - 450, Amps @ 120V 7.0

Technical Specs

  • Features Quik Lok 3 Wire Cord, Speed Control Dial: Vary Speed 115 450 Rpm
  • Includes Pipe Handle
  • Item Compact Drill
  • Cord Length 8 ft.
  • Drill Chuck Type Keyed
  • Gear Train Triple
  • No Load RPM 115 to 450
  • Speed Type Variable
  • Switch Type Trigger
  • Tool Weight 11.9 lbs.
  • Voltage 120 VAC
  • Reversible Yes
  • Handle Style Spade
  • Tool Length 12-1/4"
  • Amps 7
  • Chuck Size 1/2"
  • Corded/Cordless Corded

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list