Skip Content
1/2IN UNIVERSAL FEMALE END close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

1/2IN UNIVERSAL FEMALE END

BUCHANAN

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CLKFE050SP
  • Mfr. Model # FE050SP
  • UNSPSC # 40141734
  • CATALOGUE PAGE # 1850
  • Shipping Weight 0.44 lbs

Technical Specs

  • Item Universal Female End
  • Max. Pressure 150 PSI
  • Temp. Range -29 Degrees C - 88 Degrees C
  • Hex Size 29 mm
  • Fitting Connection Type Clamp
  • Pipe Size - Pipe Fitting 1/2"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list