Skip Content
1/2IN S PROPEX EXPANDER HEAD close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

1/2IN S PROPEX EXPANDER HEAD

MILWAUKEE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # MTL49-16-2404
  • Mfr. Model # 49-16-2404
  • UNSPSC # 27111607
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.41 lbs

Technical Specs

  • Application Expansion of Pex-a Propex Tubing for Termination to Fitting
  • Item Expansion Head
  • Capacity Tubing O.D. (In.) 1/2
  • Includes Accessory Head, Twist Case
  • Overall Length (In.) 3
  • Type M12(TM) Propex(R)
  • Construction Chrome Plated Steel
  • Meets/Exceeds Astm F-1960
  • Features Milwaukee Auto-rotate Compatibility, Backward Compatibility Fits Most Uponor Tools, Chrome Plated for Weather and Corrosion Resistance, Color Coded Rings for Easy Size Recognition
  • Flare Type ProPEX(R)

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list