1/2IN RATCHET close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

1/2IN RATCHET

INGERSOLL RAND

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # IRG1077XPA
  • Mfr. Model # 1077XPA
  • UNSPSC # 27112708
  • CATALOGUE PAGE # 2751
  • Shipping Weight 2.8 lbs

Product Details

Auto ratchet, 1/2 inch. Maximum torque, 54 ft-lbs. Variable speed lever style throttle. 360 degree adjustable exhaust directs air away from the operator and the work.

Technical Specs

  • Average CFM @ 15 Second Run Time 4.00
  • Item Drive Air Ratchet
  • Length 11"
  • Max. Torque 54 ft.-lbs.
  • Exhaust Adjustable
  • Reversing Yes
  • Duty General
  • Throttle Lever
  • Tool Weight 2.8 lbs.
  • Torque Range 10 - 45 ft.-lbs.
  • Head Width 1-1/2"
  • Head Height 1-1/16"
  • Free Speed 160 RPM
  • Required Pressure 90 PSI
  • Min. Hose 3/8"
  • Square Drive Size 1/2"
  • Air Inlet 1/4"
  • Includes tool only
  • Housing Material Aluminium
  • Handle Material Aluminium
  • CFM @ Full Load 19.0

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list