Skip Content
1/2IN NPT F. ELEC. ADJ.TANK DRAIN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

1/2IN NPT F. ELEC. ADJ.TANK DRAIN

MILTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # MTN1139-2
  • Mfr. Model # 1139-2
  • UNSPSC # 40141600
  • CATALOGUE PAGE # 2798
  • Shipping Weight 1.388 lbs

Product Details

Electronic adjustable tank drain. Electronically adjustable to drain compressor tank automatically to deliver dry air to air tools and pneumatic equipment. Two 2-way direct acting valves with manual test switch. Includes 2 bright indicator lights for ON or OFF positions. Valve made of forged brass. Can be mounted in any position. Working pressure range: 0 - 230 PSI. Temperature range: -40 degrees F - 140 degrees F. Discharge interval adjustable: 0.5 - 45 minutes. Discharge duration adjustable: 0

Technical Specs

  • Item Compressor Tank Drain
  • Includes Manual Test Switch, 6' 1/2" Power Cord
  • Hz 60
  • Adjustable Drain Cycle 0.5 min. - 45 min.
  • Voltage 115 V
  • Operating Temp. Range 40 Degrees F - 140 Degrees F
  • Purge Time 0.5 sec. - 10 sec.
  • Max. Pressure 230 PSI

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list