Skip Content
Discontinued with Replacement
1/2IN IMPACT WRENCH close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

1/2IN IMPACT WRENCH

INGERSOLL-RAND

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # IRG2135QTIMAX
  • Mfr. Model # 2135QTIMAX
  • UNSPSC # 27111714
  • CATALOGUE PAGE # N/A
  • Shipping Weight 4.75 lbs
Suggested Replacement Product
IMPACT WRENCH 1/2IN QUIET TOOL

Price: NA

Product Details

Pistol grip, 1/4 inch air inlet thread size, 3/8 inch minimum hose size, ultra-duty 1/2 inch impact wrenches.

Technical Specs

  • Average CFM @ 15 Second Run Time 5.00
  • Features The Original, Perfected Twin Hammer Mechanism, Hard Coat Anodized End Plate, Optimized Air Flow
  • Handle Type Pistol Grip
  • Item Air Impact Wrench
  • Style Pistol Grip
  • Max. Torque 780 ft.-lbs.
  • Overall Length 7-1/3"
  • Duty Industrial
  • Housing Material Titanium
  • Retainer Type Hog Ring
  • Tool Weight 4.05 lbs.
  • Torque Range 50 - 550 ft.-lbs.
  • Handle Material Composite
  • Anvil Standard
  • Free Speed 9,800 RPM
  • CFM @ Full Load 24.0
  • Required Pressure 90 PSI
  • Square Drive Size 1/2"
  • Air Inlet 1/4" NPT
  • Max. Bolt Capacity 9/16"
  • Min. Hose Size 3/8"

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list