1/2IN HAZARD CLASS VARIETY PACK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

1/2IN HAZARD CLASS VARIETY PACK

GHS SAFETY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # ICMGHS1300
  • Mfr. Model # GHS1300
  • UNSPSC # 55121600
  • CATALOGUE PAGE # 2281
  • Shipping Weight 0.3 lbs

Technical Specs

  • Height 1/2"
  • Width 1/2"
  • Material Self Adhesive Paper
  • Legend/Background Color White, Red/Black
  • Legend Variety
  • No. of Labels 1,820
  • Item GHS Hazard Pictogram
  • Standards WHMIS 2015 (GHS)
  • Metal Detectable No
  • Shape Circle
  • Language No Text
  • Self-Adhesive Yes
  • Write on Surface No

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list