Discontinued with Replacement
1/2IN HAMMERDRILL CORDLESS 18V KIT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

1/2IN HAMMERDRILL CORDLESS 18V KIT

MAKITA

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # MKTLXPH03X
  • Mfr. Model # LXPH03X
  • UNSPSC # 27112717
  • CATALOGUE PAGE # 395
  • Shipping Weight 13.2 lbs
Suggested Replacement Product
DRILL HAMMER 1/2IN 18V LXT

Your Price: NA

Product Details

Voltage 18, Chuck Size 1/2 In. Keyless, Blows per Minute Low 0 - 6000 BPM, High 0 - 30,000 BPM, 0 - 400 (Low), 0 - 2,000 (High) No Load RPM, Max. Torque 750 in.-lbs. (84 Nm), Clutch Style 21 Settings, Handle Type Ergonomic Soft Grip Handle, Battery Included 2, Battery Pack Replacement BL1830 (194205-3), Battery Type Lithium-ion, Battery Capacity 18 V (3.0 Ah) Lithium-Ion, Tool Length 8-7/8 In., Tool Weight 5.0 lbs.

Technical Specs

  • Blows per Minute Low 0 - 6000 BPM, High 0 - 30,000 BPM
  • Handle Type Ergonomic Soft Grip Handle
  • Includes (2) 18 V (3.0 Ah) Li-ion Battery BL1830 (194205-3), Charger DC18RA (DC18RA), Battery Cover (450128-8), Grip (126131-8), Double Ended Bits , Hook , Case
  • Item Hammer Drill/Driver Kit
  • Max. Torque 750 in-lbs. (84 Nm)
  • Battery Included (2) Yes
  • Battery Pack Replacement BL1830 (194205-3)
  • Clutch Style 21 Settings
  • No Load RPM 0 - 400/0 - 2,000
  • Voltage 18.0
  • Tool Weight 5.0 lbs.
  • Tool Length 8-7/8"
  • Battery Capacity 3.0 Ah
  • Chuck Size 1/2"
  • Battery Included / Bare Tool Battery Included
  • Cordless Tool Battery Type Li-Ion

Compliance and Restrictions

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list