Discontinued with Replacement
1/2IN ELECTRIC IMPACT WRENCH W close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

1/2IN ELECTRIC IMPACT WRENCH W

DEWALT

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BLDDW292K
  • Mfr. Model # DW292K
  • UNSPSC # 27112713
  • CATALOGUE PAGE # N/A
  • Shipping Weight 11.2 lbs
Suggested Replacement Product
WRENCH IMPACT ELECTRIC 1/2IN

Your Price: NA

Product Details

Square Drive Size (In.) 1/2, No Load RPM 2,100, Features Carrying Case, Soft Grip Handle, Detent Pin, 7.5 Amps @ 120V, Tool Length (In.) 11-1/4

Technical Specs

  • Features Carrying Case, Soft Grip Handle, Detent Pin
  • Item Impact Wrenches
  • Max. Torque 345 ft.-lb.
  • Tool Weight 7.0 lbs.
  • Tool Length 11-1/4"
  • Amps 7.5
  • Max. Blows per Minute 2,700

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list