1/2IN CLEANABLE NUTSETTER close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

1/2IN CLEANABLE NUTSETTER

DEWALT

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BLDDWA2230IR
  • Mfr. Model # DWA2230IR
  • UNSPSC # 27111702
  • CATALOGUE PAGE # 448
  • Shipping Weight 0.18 lbs

Product Details

Cleanable Nutsetter, Drive Size 1/2 In., Shank Size 1/4 In., Length 2-7/8 In., Retainer Type Hex, Number of Pieces 1

Technical Specs

  • Item Cleanable Nutsetter
  • SAE or Metric SAE
  • Impact Rated Yes
  • Magnetic/Nonmagnetic Magnetic
  • Shank Style Hex
  • Nutsetter Hex Size 1/2"
  • Fastening Tool Material Steel
  • Hex Shank Size 1/2"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list